Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK LIFE SCIENCES™ KIMBLE™ KONTES™ Centrifuge Tube
SDP

Catalog No. K4118001015 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K411800-1015 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K411800-1015 Supplier DWK LIFE SCIENCES™ Supplier No. 4118001015
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ KONTES™ Centrifuge Tube is an ungraduated, conical centrifuge tube with a beaded top and snap cap. Designed for reliable sample containment, it offers a 15mL capacity and measures 120 x 20mm (H x OD).

  • Ungraduated conical centrifuge tube
  • Beaded top for secure handling
  • Snap cap included
  • Capacity: 15mL
  • Dimensions (H x OD): 120 x 20mm
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 15 mL
Disposable Reusable
Material Borosilicate Glass
Sterility Non-sterile
Autoclavable Autoclavable
Shape Cylindrical
Length (Metric) 120 mm
Bottom Shape Conical
Closure Type Snap Cap
Closure Included Yes
Writing Area No
Diameter (Metric) 20 mm
Graduated No
Product Type Centrifuge Tube
Max. RCF 2980 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.