Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kimble™ Kontes™ Components for Ultra-Ware™ Filtration Cap System
SDP

Catalog No. K9539140001 Shop All DWK Life Sciences Products
Change view
Click to view available options
Type:
Drip Tip
Filtration Cap
Hose Barb
Screw Clamp
Support Frit
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
K953914-0001 Support Frit
K953915-0001 Hose Barb
K953915-0047 Filtration Cap
K953914-0002 Screw Clamp
K953914-0006 Drip Tip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. K953914-0001 Supplier DWK Life Sciences Supplier No. 9539140001
Add to Cart
Add to Cart

Various filtration-cap system accessories

  • Coarse-porosity glass support frit: 47mm (1.85 in.)
  • Upper screw clamp: 47mm (1.85 in.)
  • Drip tip: PTFE
  • Hose barb: PFA, 6.35mm (0.25 in.)
  • Filtration cap: GL 45

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Ultra-ware™ filtration cap system
No. per Case 1 Case
Type Support Frit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.