Learn More
DWK LIFE SCIENCES™ KIMBLE™ KONTES™ Craig Recrystallization Tubes
Shop All DWK Life Sciences Products

Description
- Craig stopper design for secure sealing during crystallization and filtration
- 7mL tube capacity
- 100mm height
- 14mm tube O.D.
Specifications
Specifications
| Certifications/Compliance | USP Type I, ASTM E 438 Type I, Class A |
| Capacity (Metric) | 7 mL |
| Disposable | Reusable |
| Material | Borosilicate Glass |
| For Use With | Crystallizing and filtration |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Shape | Cylindrical |
| Length (Metric) | 100 mm |
| Bottom Shape | Round |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.