Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Disposable Serological Pipets
SDP

Catalog No. 03340127C Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
1 mL
5 mL
10 mL
25 mL
Negative Graduations:
0.5 mL
2 mL
5 mL
Tolerance:
±0.04 mL
±0.2 mL
±0.4 mL
±1 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Negative Graduations Tolerance
03-340-127C 10 mL 2 mL ±0.4 mL
03-340-127B 5 mL 2 mL ±0.2 mL
03-340-127A 1 mL 0.5 mL ±0.04 mL
03-340-127D 25 mL 5 mL ±1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 03-340-127C Supplier DWK Life Sciences Supplier No. 7211510210
Add to Cart
Add to Cart
This item is not returnable. View return policy

These Shorty pipets are ideal for use in tissue culture work and other procedures performed under a fume hood or in other confined areas.

  • Reverse and negative graduations increase the versatility of the pipet
  • Pipets are calibrated to deliver with blow-out after free flow of liquid has ended

TRUSTED_SUSTAINABILITY

Specifications

Aspirator Plug Yes
Calibrated Yes
Calibration To Deliver
Certifications/Compliance ASTM E438
Class Class B
Material Borosilicate Glass
Sterility Sterile
For Use With (Application) Tissue Culture
Graduated Yes
Graduations 0.2 mL
Graduation Type Negative Graduations
Negative Graduations 2 mL
Quantity 200 Cs.
Tolerance ±0.4 mL
Packaging Type Individually Wrapped
Color Orange
Volume (Metric) 10 mL
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.