Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Connecting Distillation Adapter 24/40
SDP

Catalog No. K1675002440 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint No.:
24/40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No.
K167500-2440 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K167500-2440 Supplier DWK Life Sciences Supplier No. 1675002440
Add to Cart
Add to Cart

This 75° Connecting Distillation Adapter is for use as a component in atmospheric or vacuum distillations.

  • Lower and sidearm joints are inner Standard Taper joints; upper joint is outer Standard Taper joint
  • Joints are same size
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
For Use With (Application) Atmospheric or vacuum distillations
Height (English) 6.1 in.
Height (Metric) 155mm
Material Borosilicate Glass
Product Type 75° Connecting Distillation Adapter
Standard Taper Joint No. 24/40
Width (English) 4.13 in.
Width (Metric) 105mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.