Learn More
DWK Life Sciences Kimble™ Kontes™ Flasks with standard taper Necks
Shop All DWK Life Sciences Products

Description
- Round bottom
Specifications
Specifications
| Diameter (English) Outer | 1.8 in. |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass |
| Standard Taper Joint | 14/20 |
| Bottom Shape | Round |
| Diameter (Metric) Outer | 48 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.