Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Gas-Sampling Atmospheric Environmental Bottle
SDP

Catalog No. K6532102000 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
2000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K653210-2000 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K653210-2000 Supplier DWK Life Sciences Supplier No. 6532102000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Design recommended by Atmospheric Environment Service (AES)

  • Plastic coating for safety
  • Borosilicate-glass, high-vacuum plug valve stems eliminate chance of outgassing
  • FKM valve stem O-rings are easily changed depending on application and possibility of contamination
  • Inlet stems ground 0.5 in. O.D. for use with ULTRA-TORR™ or CAJON™ fittings
  • Available in either single- or double-valve configuration

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2000 mL
Capacity (English) 67.6 oz.
Material Borosilicate Glass
Type Atmospheric Environmental Gas Sampling Bottle
Includes High vacuum plug valve stems, FKM valve stem o-rings
Length (English) 13.58 in.
Length (Metric) 34.5 cm
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.