Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Gas Washing Short Form Medium Length Stopper Bottles
SDP

Catalog No. 029903 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-990-3 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-990-3 Supplier DWK Life Sciences Supplier No. 15065250
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMAX™ bottle for washing or drying gases.

  • Shorter and wider than the 15060 bottles
  • Both inlet and outlet tubes accept 1/4 inch ID flexible tubing
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • Gas enters the bottle through the center tube and exits into the bottom of the bottle. On rising through the washing or drying medium, it is thereby washed or dried and passes out of the bottle through the side tube of the bottle stopper.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Material Borosilicate Glass
Type Short Form Gas Washing Bottle
Includes Medium length Joint
Standard Taper Joint 34/28
Height (English) 10.07 in.
Height (Metric) 25.6 cm
For Use With (Application) Washing or drying gases
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A
Quantity Each
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.