Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ KIMAX™ Reusable High Strength Centrifuge Tubes
GSA_VASDP

Catalog No. p-3030402 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
15 mL
30 mL
Length (Metric):
102 mm
106 mm
Diameter (Metric):
18 mm
24 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Diameter (Metric)
05-569-12 15 mL 102 mm 18 mm
05-569-13 30 mL 106 mm 24 mm
09-500-34 15 mL 102 mm 18 mm
09-500-37 30 mL 106 mm 24 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 05-569-12 Supplier DWK Life Sciences Supplier No. 4560015
Only null left
Add to Cart
Add to Cart

Chemically strengthened to achieve a greater mechanical strength

  • Made of KIMAX Type 1, Class B, borosilicate glass
  • Can be centrifuged up to 13,100xG with rubber adapter sleeve
  • Withstand temperatures up to 300°C

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E438 Type I
Closure Material Phenolic
Closure Color Black
Capacity (Metric) 15 mL
Disposable Reusable
Material Borosilicate Glass
For Use With Used with an accessory rubber adapter sleeve in a 50 mL rotor cavity
Liner Material PTFE, Rubber
No. per Pack 6
Thread Size 20 to 400mm
Length (Metric) 102 mm
Capacity (English) 0.50 oz.
Diameter (Metric) 18 mm
Product Type High-strength Centrifuge Tube
Max. RCF 13,100 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.