Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Liebig Condenser 102
SDP

Catalog No. K4470002425 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint No:
24/40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No
K447000-2425 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K447000-2425 Supplier DWK Life Sciences Supplier No. 4470002425

Liebig Condenser with Standard Taper Joints

  • Standard Taper 24/40 outer joint at the top
  • Standard Taper 24/40 inner drip joint at the bottom
  • Approximate Condensing Area 102cm2
  • Overall Height 392mm
  • Jacket Length 250mm
  • Fits Tubing ID 3/8 in.
  • Hose connections accept 3/8 in. ID flexible tubing
  • Ref: ASTM Method D322
  • Case of 1
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Height (Metric) 392 mm
Material Borosilicate Glass
Type Condenser
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A requirements
Height (English) 15.43 in.
Length (English) Jacket 9.84 in.
Standard Taper Joint No 24/40
Length (Metric) Jacket 250 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.