Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Liebig Condenser, Full Length, 24/40 Joints, Drip Tip
SDP

Catalog No. 1031045 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint No:
24/40
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No
10-310-45 24/40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-310-45 Supplier DWK Life Sciences Supplier No. 18140400

missing translation for 'validMainframeMsg'

One-piece; Sloped inlet end

  • 5/16 in. I.D. flexible tubing
  • 400mm length of jacket
  • 24/40 outer joints
  • 24/40 inner joint

TRUSTED_SUSTAINABILITY

Specifications

Length (English) Jacket 15.74 in.
Standard Taper Joint No 24/40
Length (Metric) Jacket 400 mm
Material Borosilicate Glass
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A requirements
Type Condenser
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.