Learn More
Description
- VACUUM FILTRATION LUER
- Features top Luer fitting and integral vacuum connection
- Includes drip tip
- Plastic valves with Luer fittings are available separately
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
| For Use With (Application) | For easy sample concentration and to eliminate the cleaning of glass frits and funnels |
| Fits Tubing ID (English) | 0.25 in. |
| Fits Tubing ID (Metric) | 6.35mm |
| Height (English) | 2.95 in. |
| Height (Metric) | 75mm |
| Includes | Drip tip |
| Material | Borosilicate Glass |
| Product Type | Luer Adapter |
| Standard Taper Joint No. | 14/20 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
