Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Media/Storage KG-35 Borosilicate Glass, Phenolic Cap
SDP

Catalog No. 0642118 Shop All DWK Life Sciences Products
Change view
Click to view available options
Closure Liner:
PTFE-faced White Rubber-lined
Rubber
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Liner
06-421-18 PTFE-faced White Rubber-lined
06-421-21 Rubber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-421-18 Supplier DWK Life Sciences Supplier No. 61110T250
Add to Cart
Add to Cart

Screw thread with attached closures

  • Graduated
  • Large white marking spot

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Color Black
Diameter (English) 2.75 in.
Material Borosilicate Glass
Closure Color Black
Height (Metric) 150 mm
Height (English) 5.9 in.
Closure Liner PTFE-faced White Rubber-lined
Closure Material Phenolic
Closure Size 33-430 mm
Diameter (Metric) 70 mm
Closure Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.