Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kontes™ Membrane Filtration Glassware from Restek
SDP

Catalog No. 06717520 Shop All Restek Corporation Products
Change view
Click to view available options
Type:
Clamp
Flask (1 L)
Flask (2 L)
Flask (4 L)
Flask Cap
Funnel (1 L)
Funnel (100 mL)
Funnel (300 mL)
Funnel (300 mL), Flask (1 L)
Funnel (500 mL)
Funnel (500 mL), Flask (2 L)
Joint Sleeve
Support
Material:
Aluminum
Fritted Glass
Glass
PTFE
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Material
06-717-520 Clamp Aluminum
06-717-526 Flask (1 L) Glass
06-717-521 Funnel (100 mL) Glass
06-717-529 Flask Cap Glass
06-717-523 Funnel (1 L) Glass
06-717-524 Funnel (300 mL), Flask (1 L) Glass
06-717-525 Support Fritted Glass
06-717-527 Flask (2 L) Glass
06-717-522 Funnel (500 mL) Glass
06-717-519 Funnel (300 mL) Glass
06-717-528 Flask (4 L) Glass
06-717-530 Funnel (500 mL), Flask (2 L) Glass
06-717-518 Joint Sleeve PTFE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Catalog No. 06-717-520 Supplier Restek Corporation Supplier No. KT9537530000
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Used for routine filtration of corrosive liquids and removal of particles from HPLC solvents

  • Ground joint connection eliminates phthalate contamination that can occur when using silicone or neoprene stoppers
  • Support base has a coarse porosity glass frit and an integral vacuum connection, located above the drip tip that prevents contamination of the vacuum line with filtrate droplets

Specifications

For Use With (Equipment) Microfiltration Apparatus
Material Aluminum
Type Clamp
Length (Metric) 47 mm
Diameter (Metric) 47 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.