Learn More
DWK Life Sciences Kimble™ Borosilicate Micro Disposable Pipettes with Holder
Shop All DWK Life Sciences Products

Description
- Inexpensive
- you can dispose of each tube after use
- Filling is simple
- Capillary action, not externally applied suction, draws the fluid into the tube
- To dispense the fluid, simply squeeze the bulb
Specifications
Specifications
| Certifications/Compliance | USP type I, ASTM E438 |
| Diameter (English) Inner | 0.0111 in. |
| Diameter (English) Outer | 0.03 in. |
| Diameter (Metric) Inner | 0.2819 mm |
| Diameter (Metric) Outer | 0.762 mm |
| Material | Borosilicate Glass |
| Includes | 1 Bulb assembly and 1 dispenser vial |
| Length (English) | 1.25 in. |
| Length (Metric) | 32 mm |
| Type | Micropipet |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.