Learn More
DWK LIFE SCIENCES™ KIMBLE™ KONTES™ NMR Polyethylene Sample Tube Pressure Caps for 3, 5 and 10mm Tubes
Shop All DWK Life Sciences Products

Description
- Tight-fitting polyethylene construction stays in place even with a build-up of internal vaporization pressures
- Available for 3mm, 5mm and 10mm NMR sample tubes
- Available in a variety of colors for easy sample identification and organization
- Assortment packs include a variety of colors in each pack
- Kimble™ Kontes™ brand quality from DWK Life Sciences
Specifications
Specifications
| Closure Size | 5 mm |
| Product Type | Pressure Cap |
| Autoclavable | Not Autoclavable |
| Material | Polyethylene |
| Color | Yellow |
| For Use With (Application) | Provides tight-fitting and stays in place even with a build-up of internal vaporization pressures |
| Sterility | Non-sterile |
| For Use With (Equipment) | 5 mm NMR Sample Tube |
| Disposable | Reusable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.