Learn More
Description
- Designed for use with Kimble™ Kontes™ Midget Impinger assemblies
- Suitable for air sampling and gas washing laboratory applications
- Standard taper joint provides secure, leak-resistant glassware connections
- Manufactured by DWK Life Sciences to consistent quality standards
Specifications
Specifications
| Capacity (Metric) | 30 mL |
| Capacity (English) | 1.01 oz. |
| Type | Impinger Receiver |
| Standard Taper Joint | 24/40 |
| For Use With (Equipment) | Midget Impinger |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
