Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Replacement Caps For Cylindrical TLC Chromatography Developing Tanks
SDP

Catalog No. K4161701124 Shop All DWK Life Sciences Products
Change view
Click to view available options
For Use With (Equipment):
1 x 3 in. Tank
5 x 10 cm and 5 x 20 cm Tanks
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
K416170-1124 1 x 3 in. Tank
K416170-1125 5 x 10 cm and 5 x 20 cm Tanks
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K416170-1124 Supplier DWK Life Sciences Supplier No. 4161701124
Add to Cart
Add to Cart

Replacement Caps for TLC developing tank.

  • Polyethylene Caps, Case of 12
  • Options for 1 x 3 inch Tanks and for 5 x 10 or 5 x 20 inch Tanks
TRUSTED_SUSTAINABILITY

Specifications

Material Polyethylene
Type Cap
For Use With (Equipment) 1 x 3 in. Tank
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.