Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Replacement Caps For Cylindrical TLC Chromatography Developing Tanks
SDP

Catalog No. K4161701125 Shop All DWK Life Sciences Products
Change view
Click to view available options
For Use With (Equipment):
1 x 3 in. Tank
5 x 10 cm and 5 x 20 cm Tanks
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
K416170-1125 5 x 10 cm and 5 x 20 cm Tanks
K416170-1124 1 x 3 in. Tank
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K416170-1125 Supplier DWK Life Sciences Supplier No. 4161701125
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ KONTES™ Replacement Caps For Cylindrical TLC Chromatography Developing Tanks are polyethylene caps sold in cases of 12, designed to fit 1 x 3 inch or 5 x 10 and 5 x 20 in. cylindrical TLC developing tanks for reliable solvent containment.

  • Replacement polyethylene caps for Kimble™ Kontes™ cylindrical TLC chromatography developing tanks
  • Sold in cases of 12
  • Available in sizes to fit 1 x 3 inch tanks and 5 x 10 or 5 x 20 in. tanks
  • Ensures reliable solvent containment during thin-layer chromatography development
TRUSTED_SUSTAINABILITY

Specifications

Material Polyethylene
Quantity 12/Cs.
Type Cap
For Use With (Equipment) 5 x 10 cm and 5 x 20 cm Tanks
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.