Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ KONTES™ ULTRA-WARE 2 μm Inlet Filter Bottom-of-the-Bottle, Stainless Steel, for 0.125 in. Tubing
SDP

Catalog No. K9539161002 Shop All DWK Life Sciences Products
Change view
Click to view available options
Overall Length (Metric):
44.45 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric)
K953916-1002 44.45 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K953916-1002 Supplier DWK Life Sciences Supplier No. 9539161002
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ KONTES™ ULTRA-WARE 2 μm Inlet Filter Bottom-of-the-Bottle, Stainless Steel, for 0.125 in. Tubing. KIMBLE™ KONTES™ ULTRA-WARE 2 μm Inlet Filter Bottom-of-the-Bottle is a stainless steel solvent inlet filter with 0.25-28 PEEK nut and ferrule for connection to 0.125 in. tubing. OD 0.50 in., Length 1.75 in.. S

  • 2 μm ULTRA-WARE Inlet Filter Bottom-of-the-Bottle™
  • Stainless steel construction with 1/4-28 PEEK nut
  • Ferrule included for connection to 0.125 in. tubing
  • OD 1/2 in., Length 1-3/4 in.
  • Sold individually (Case Qty: 1)
TRUSTED_SUSTAINABILITY

Specifications

Type Filter
Diameter (Metric) Inner 12.7 mm
For Use With Ultra-Ware™ standard version tubing fitting kit
Overall Length (Metric) 44.45 mm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.