Learn More
DWK LIFE SCIENCES™ KIMBLE™ KONTES™ Replacement PTFE/Silicone Septa
Shop All DWK Life Sciences Products

Description
- Excellent for use with open-top caps to access container contents with a syringe
- Highly chemically resistant PTFE facing maintains integrity of contents
- Silicone rubber backing allows repeated puncturing through the seal
- Resists coring
- Autoclavable
- Recommended for use in all autosamplers using screw thread vials
Specifications
Specifications
| Closure Size | For GPI Thread: 13-425 |
| Product Type | Septa |
| Autoclavable | Autoclavable |
| Material | Silicone Rubber, PTFE |
| Color | White |
| For Use With (Application) | Highly chemically resistant PTFE facing maintains integrity of contents, silicone rubber backing allows repeated puncturing through the seal |
| Thickness | 0.005 in. (PTFE), 0.060 in. (Silicon Rubber) |
| Sterility | Non-sterile |
| For Use With (Equipment) | Kontes™ K8976350800 and K897735130 threaded NMR tubes and 13mm threaded open top cap |
| Disposable | Reusable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.