Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Replacement PTFE/Silicone Septa
SDP

Catalog No. p-195823 Shop All DWK Life Sciences Products
Change view
Click to view available options
Closure Size:
For GPI Thread: 13-425
For GPI Thread: 8-425
For Thread Cap Size 24
Thickness:
0.005 in. (PTFE), 0.060 in. (Silicon Rubber)
0.010 in. (PTFE), 0.090 in. (Silicon Rubber)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Size Thickness
K774161-0008 For GPI Thread: 8-425 0.005 in. (PTFE), 0.060 in. (Silicon Rubber)
K774161-0013 For GPI Thread: 13-425 0.005 in. (PTFE), 0.060 in. (Silicon Rubber)
03-338-251 For Thread Cap Size 24 0.010 in. (PTFE), 0.090 in. (Silicon Rubber)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K774161-0008 Supplier DWK Life Sciences Supplier No. 7741610008
Only null left
Add to Cart
Add to Cart

For Kontes brand threaded NMR tubes K897635-0800 and K897735-1300, and open-top caps.

  • Excellent for use with open-top caps to access container contents with a syringe
  • Highly chemically resistant PTFE facing maintains integrity of contents
  • Silicone rubber backing allows repeated puncturing through the seal
  • Resists coring
  • Autoclavable
  • Recommended for use in all autosamplers using screw thread vials
TRUSTED_SUSTAINABILITY

Specifications

Closure Size For GPI Thread: 8-425
Product Type Septa
Material Silicone Rubber, PTFE
For Use With (Application) Highly chemically resistant PTFE facing maintains integrity of contents, silicone rubber backing allows repeated puncturing through the seal
Thickness 0.005 in. (PTFE), 0.060 in. (Silicon Rubber)
For Use With (Equipment) Kontes™ K8976350800 and K897735130 Threaded NMR Tubes and 8 mm Threaded Open Top Cap, All autosamplers using screw thread vials
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.