Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Schlenk Vacuum Tube with HI-VAC Valve
SDP

Catalog No. K2187100100 Shop All DWK Life Sciences Products
Change view
Click to view available options
Overall Length (English):
4.72 in.
5.9 in.
6.49 in.
9.84 in.
Width (English):
2.55 in.
2.75 in.
2.95 in.
3.14 in.
3.54 in.
Height (English):
3.93 in.
4.72 in.
5.9 in.
9.84 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (English) Width (English) Height (English)
K218710-0100 5.9 in. 3.14 in. 5.9 in.
K2187100015 6.49 in. 2.55 in. 3.93 in.
K218710-0350 9.84 in. 3.54 in. 9.84 in.
K218710-0025 6.49 in. 2.75 in. 3.93 in.
K218710-0050 4.72 in. 2.95 in. 4.72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. K218710-0100 Supplier DWK Life Sciences Supplier No. 2187100100
Add to Cart
Add to Cart

Suitable for use with K216050 or K216060 Manifolds

  • Medium wall borosilicate glass

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Material Borosilicate Glass
Diameter (English) Outer 1.49 in.
Diameter (Metric) Outer 3.8 cm
Overall Length (English) 5.9 in.
Overall Length (Metric) 15 cm
For Use With 216050 or 216060 manifolds
Width (Metric) 8 cm
Width (English) 3.14 in.
Height (Metric) 15 cm
Height (English) 5.9 in.
Includes Hi-Vac™ valve, valve plug
Product Type Vacuum Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.