Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Screw Thread Culture Tubes with Unattached Rubber Lined Caps
SDP

Catalog No. 01183006 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
8 mL
16 mL
30 mL
50 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-183-006 16 mL
12-141-356 8 mL
11-417-138 30 mL
12-141-359 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 01-183-006 Supplier DWK Life Sciences Supplier No. KC4506616125
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Uniform wall thickness for maximum heat transfer and heat resistance

Kimble Chase KimCote™ plastic-coated glassware provides an added measure of safety in the event of breakage

  • KG-33 borosilicate glass
  • Designed from ASTM™ E982, Type VI, Class A requirements
  • Thread finish complies with Glass Packaging Institute (GPI) requirements
  • Cap is not attached

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Closure Material Phenolic
Color Clear
Capacity (Metric) 16 mL
Length (Metric) 125 mm
Material Borosilicate Glass (3.3)
Disposable Reusable
Thread Size 15-415
Sterility Non-sterile
Autoclavable Not Autoclavable
Diameter (Metric) 16 mm
Closure Type Screw Cap
Product Type Culture Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.