Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Self Washing with Square Joint Bead Rotary Evaporator Trap
SDP

Catalog No. p-3245898 Shop All DWK Life Sciences Products
Change view
Click to view available options
Standard Taper Joint:
Upper: 24/40, Lower: 14/20
Upper: 24/40, Lower: 24/40
Capacity:
3.4 oz., 100 mL
8.45 oz., 250 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint Capacity
K5703000124 Upper: 24/40, Lower: 24/40 3.4 oz., 100 mL
K5703000114 Upper: 24/40, Lower: 14/20 3.4 oz., 100 mL
K5703002524 Upper: 24/40, Lower: 24/40 8.45 oz., 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K5703000124 Supplier DWK Life Sciences Supplier No. 5703000124
Add to Cart
Add to Cart

This trap is designed to eliminate hold-up common to the round style of rotary evaporator traps. Available in 100mL or 250mL capacities, with 14/20 or 24/40 bottom taper joints and 24/40 top taper joints.

  • Tapered sidewalls permit continuous washing with condensed solvent while preventing vapor cooling points along the path of the condenser
  • The upper stem has 4 large holes that allow solvent vapor to flow freely and help to make this portion of the trap easy to clean
  • The increased volume of the trap prevents “bumping” and keeps solvent out of the vapor tube
  • Square Joint Bead and Standard Taper joints
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Standard Taper Joint Upper: 24/40, Lower: 24/40
Capacity 3.4 oz., 100 mL
Capacity (Metric) 100 mL
Capacity (English) 3.4 oz.
For Use With (Application) Designed to eliminate hold-up common to the round style of rotary evaporator traps
Certifications/Compliance USP Type I and ASTM E438, Class A
Product Type Rotary Evaporator Trap
Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.