Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Tilting Repeating Dispensers
SDP

Catalog No. K7593000100 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
Standard Taper Joint:
29/42
Volume (Metric) Dispense:
20mL
40mL
100mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Standard Taper Joint Volume (Metric) Dispense
K759300-0100 2000 mL 29/42 100mL
K759300-0020 1000 mL 29/42 20mL
K759300-0040 2000 mL 29/42 40mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K759300-0100 Supplier DWK Life Sciences Supplier No. 7593000100

Includes

One clamp

Fixed-volume models, from 5 to 100mL

  • Made entirely of glass
  • Fixed-volume dispensing head secured by a polyacetal standard taper clamp
  • Tilt flask back to fill to designated volume, forward to dispense
  • Available in many different flask capacities

TRUSTED_SUSTAINABILITY

Specifications

Capacity 67.62 oz., 2000 mL
Capacity (Metric) 2000 mL
Capacity (English) 67.62 oz.
Includes Fixed volume dispensing head, Polyacetal standard taper clamp
Material Glass
Standard Taper Joint 29/42
Volume (Metric) Dispense 100mL
Width (Metric) 355mm
Height (Metric) 275 mm
Width (English) 13.97 in.
Height (English) 10.82 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.