Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Ultra-Ware™ Microfiltration Assembly with Fritted Glass Support (25mm)
GSA_VASDP

Catalog No. K9537050000 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
K953705-0000 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K953705-0000 Supplier DWK Life Sciences Supplier No. 9537050000
Add to Cart
Add to Cart

Designed to handle small volumes of liquids for analysis of particulate or microbiological contamination

  • Supplied with a 40-60 micron porosity fritted glass support base, a 15mL graduated funnel, an anodized aluminum clamp and a No. 5 silicone stopper
  • Funnels are graduated from 5 to 15mL in 1mL increments
  • Prefilter size is 16mm diameter
  • Approximate filter area is 2.5cm2
  • Connection to our 125mL filtration flask (available as an accessory) is made with a No. 5 silicone stopper
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Material Glass
Volume (Metric) 15 mL
Width (English) 1 in.
Width (Metric) 2.5 cm
Height (English) 6 in.
Height (Metric) 15.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.