Learn More
DWK Life Sciences Kimble™ Kontes™ Ultra-Ware™ Microfiltration Assembly with Stainless Steel Support (47mm)
Shop All DWK Life Sciences Products

Description
It has a stainless steel support and is used for filtering viscous or proteinaceous solutions or to produce ultra-clean filtrate.
- Supplied with a 304 stainless steel support screen, a PTFE support screen gasket, a glass support base, a 300mL graduated funnel, an anodized aluminum clamp and a #8 silicone stopper
- Funnels are graduated from 100 to 250mL in 25mL increments
- Prefilter size is 35mm
- Approximate filter area is 9.6cm2
- 80 x 80 304 stainless steel mesh, 0.0055 in. opening size, 19.4% open area, 0.007 in. wire diameter
- Connection to 1 liter filtration flask (available as an accessory) is made with a #8 silicone stopper
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Material | Stainless Steel (316) |
| Volume (Metric) | 300 mL |
| Width (English) | 3 in. |
| Width (Metric) | 7.6 cm |
| Height (English) | 9 in. |
| Height (Metric) | 22.9 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.