Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Utility Washer
SDP

Catalog No. K4599600000 Shop All DWK Life Sciences Products
Change view
Click to view available options
Length (Metric):
255 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
K459960-0000 255 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K459960-0000 Supplier DWK Life Sciences Supplier No. 4599600000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with 10mm NMR tubes

  • Vacuum adapter 24/25
  • Flask 24/40
  • Flask Capacity: 250mL
  • Overall H: 255mm

TRUSTED_SUSTAINABILITY

Specifications

Product Type Utility Washer
Length (Metric) 255 mm
Material Borosilicate Glass
For Use With (Application) Used for rapid, safe washing and drying of cuvettes, tubes and small scale volumetric items up to ≈22mm O.D., 10mm NMR tubes
Length (English) 10.03 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.