Learn More
Krackeler Scientific Copper Tubing

Specifications
Specifications
| For Use With | Gas Cylinder Regulators |
| Type | Tubing |
| For Use With (Application) | Ideal for Gas Supplies |
| Diameter (English) Outer | 0.125 in. |
| Diameter (Metric) Outer | 0.0317 cm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15 m |
| Material | Copper |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.