Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Krackeler Scientific Copper Tubing
SDP

Catalog No. p-3206709
Change view
Click to view available options
Overall Length (English):
50 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (English)
HP51804196N 50 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. HP51804196N Supplier Krackeler Scientific Supplier No. 9251804196EA
Only null left
Add to Cart
Add to Cart

Specifications

For Use With Gas Cylinder Regulators
Type Tubing
For Use With (Application) Ideal for Gas Supplies
Diameter (English) Outer 0.125 in.
Diameter (Metric) Outer 0.0317 cm
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
Material Copper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.