Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Krackeler Scientific Fixed-Needle Autosampler Syringes
SDP

Catalog No. 51811267N
Change view
Click to view available options
Volume (Metric):
10 μL
Includes:
PTFE-tipped Plunger
Without PTFE-tipped Plunger
Quantity:
6 Pk.
Ea.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Includes Quantity
51811267N 10 μL Without PTFE-tipped Plunger Ea.
51813361N 10 μL PTFE-tipped Plunger 6 Pk.
51813354N 10 μL PTFE-tipped Plunger Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 51811267N Supplier Krackeler Scientific Supplier No. 9251811267EA
Add to Cart
Add to Cart

Use one needle and get the benefits of two

Autosampler syringes with fixed, tapered needles

  • Upper portion of tapered needle offers the strength of 23 gauge
  • Lower portion at 26s gauge allows for use with split/splitless
  • Lower portion use for on-column injections with 0.53mm I.D. columns
  • All standard plungers are stainless steel

Specifications

Needle Gauge 23 to 26s G
For Use With (Application) Split/splitless or on-column injections with 0.53mm I.D. columns
Includes Without PTFE-tipped Plunger
Length (English) 1.65 in.
Length (English) Needle 1.65 in.
Length (Metric) 42 mm
Product Type Autosampler Syringe
Quantity Ea.
Volume (Metric) 10 μL
Length (Metric) Needle 42 mm
Needle Point Style Tapered
Connection Type Fixed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.