Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Krackeler Scientific Wide Opening Screw Top Glass Vials
SDP

Catalog No. 51820716N
Change view
Click to view available options
Volume (Metric):
1.5 mL
2.0 mL
Color:
Amber
Clear
Material:
Borosilicate Glass
Silica Glass
Product Type:
High Recovery Vial
Micro-V Vial
Sample Vial
Screw Top Vial
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Material Product Type
51820716N 2.0 mL Amber Silica Glass Sample Vial
51843550N 1.5 mL Clear Silica Glass Micro-V Vial
51820714N 2.0 mL Clear Borosilicate Glass Screw Top Vial
51832030N 1.5 mL Clear Silica Glass High Recovery Vial
HP51820715N 2.0 mL Clear Silica Glass Sample Vial
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 51820716N Supplier Krackeler Scientific Supplier No. 9251820716EA
Add to Cart
Add to Cart

Versatile 12 x 32mm wide opening vials designed for autosamplers with rotating or robotic arm trays

  • Sold in quantity of 100 ea.
  • Screw caps sold separately

Specifications

Color Amber
Diameter (Metric) Outer 12 mm
Material Silica Glass
Volume (Metric) 2.0 mL
Neck Style Wide
Thread Style Screw
Volume (English) 0.5 dr.
Closure Type Screw Cap (Not Included)
Quantity 100/Pk.
Marking Spot Yes
Height (Metric) 32 mm
Product Type Sample Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.