Learn More
Krackeler Scientific Wide Opening Screw Top Glass Vials

Description
Specifications
Specifications
| Color | Clear |
| Material | Silica Glass |
| Volume (Metric) | 1.5 mL |
| For Use With (Application) | For sample concentration and injection without transferring to microvolume inserts, with 30μL reservoir |
| Includes | 12mm cap |
| Neck Style | Wide |
| Thread Style | Screw |
| Volume (English) | 0.4 dr. |
| Closure Type | Screw Cap |
| Quantity | 100/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.