Learn More
Krackeler Scientific Wide Opening Screw Top Glass Vials

Description
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Silica Glass |
| Volume (Metric) | 2.0 mL |
| Neck Style | Wide |
| Thread Style | Screw |
| Volume (English) | 0.5 dr. |
| Quantity | 100/Pk. |
| Marking Spot | Yes |
| Height (Metric) | 32 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.