Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

VELP Scientifica™ KS 1000 Scrubber
SDP

Catalog No. 07250072
Change view
Click to view available options
Capacity (Metric):
3.5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
07-250-072 3.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-250-072 Supplier VELP Scientifica™ Supplier No. F307A0660
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Designed to neutralize toxic fumes produced during mineralization and safeguard laboratory operators without requiring any connection to tap water.

Innovative and compact device that is designed to neutralize toxic fumes produced during mineralization and safeguard lab operators, without requiring any connection to tap water.

  • Perfectly complements VELP's compact semi-automatic and automatic digesters, fitting seamlessly into the fume hood for an optimized working environment.
  • An intuitive user interface, conveniently placed on top of the instrument, simplifies operations.
  • With 4 adjustable suction power levels, laboratory operators have control over their specific requirements.
  • Carefully selected materials ensure durability even in the most demanding conditions with reduced maintenance costs.
  • Tanks made of glass and connection tubes constructed with Viton offer superior performance and increased resistance.
  • The eight punctured discs contribute significantly to achieving maximum neutralization efficiency.
  • The innovative design allows for easy access to all components, facilitating quick and effortless cleaning and maintenance.
  • In specific applications, an optional activated carbon filter can be used to absorb odours produced during oxidative mineralization.

Specifications

Product Type Fume Removal System
Display No Display
Capacity (Metric) 3.5 L
Flow Rate Up to 25 L/min.
For Use With (Equipment) KS 1000 Scrubber
Material Metal structure and PVC components
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.