Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab KT1i Premium German Non-Adhesion InkJet Compatible Slides
SDP

Catalog No. 21010314
Change view
Click to view available options
Color:
Aqua
Lavender
Orange
Edges:
90°, Clipped Corner
90°, Polished
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Edges
21-010-314 Aqua 90°, Clipped Corner
21-010-315 Lavender 90°, Polished
21-010-316 Lavender 90°, Clipped Corner
21-010-317 Orange 90°, Polished
21-060-039 Orange 90°, Clipped Corner
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 21-010-314 Supplier StatLab Supplier No. KT1IAQCL
Add to Cart
Add to Cart

KT1i Premium Non-Adhesion InkJet Slides are compatible with both InkJet and UV laser printers.

  • An excellent choice for H and E, special stains, and frozen procedures
  • KT1i slides provide a colored marking area for efficient specimen color-coding, identification, labeling and printing
  • KT1i slides are available with 45° or 90° corners
  • KT1i Slides are compatible with both inkjet and UV laser printers
  • Manufactured from premium German glass that enables superior clarity for digital pathology and imaging systems
  • Dimensions: 75.6 x 25 x 1 mm
  • 10 gross per case

Specifications

Length (Metric) 75.6 mm
Width (Metric) 25.6 mm
Type Plain Microscope Slide
Thickness (Metric) 1 mm
Well Count 0
Precleaned Yes
Material High Quality Glass
Edges 90°, Clipped Corner
Frosted 1 End, 1 Side
Color Aqua
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.