Learn More
StatLab KT3+i Premium German Adhesion InkJet Compatible Slides

Description
- An excellent choice for H and E, special stains, frozen sections and IHC procedures
- Slides provide excellent adhesion, maintaining tissue integrity through tough chemical processing
- Slides exhibit hydrophobic waterbath behavior: tissue sections easily jump on the slide
- KT3+i slides provide a colored marking area for efficient specimen color-coding, identification, labeling and printing
- KT3+i slides are available with 45° or 90° corners
- KT3+i slides are compatible with both inkjet and UV laser printers
- Manufactured from premium German glass that enables superior clarity for digital pathology and imaging systems
- Dimensions: 75.6 x 25 x 1 mm
- 10 gross per case
Specifications
Specifications
| Length (Metric) | 75.6 mm |
| Width (Metric) | 25.6 mm |
| Thickness (Metric) | 1 mm |
| Precleaned | Yes |
| Type | Adhesion Slide |
| Frosted | 1 End, 1 Side |
| Edges | 90°, Polished |
| Material | High Quality Glass |
| Color | Aqua |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.