Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab KT3+ Premium Adhesion Microscope Slides
SDP

Catalog No. 22024864
Change view
Click to view available options
Color:
Blue
Gray
Green
Lavender
Orange
Pink
Tan
White
Yellow
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22-024-864 Blue
22-024-866 Green
22-024-868 Gray
22-024-870 Lavender
22-024-872 Orange
22-024-874 Pink
22-024-876 Tan
22-024-878 White
22-024-880 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 22-024-864 Supplier StatLab Supplier No. KT3PLUSBL90
Add to Cart
Add to Cart
This item is not returnable. View return policy

Hydrophobic slides with high adhesion properties, great for routine histology staining, as well as IHC, with 90 degree corners.

  • Hydrophobic coating, the section jumps on the slide
  • High adhesion, great for routine histology staining, as well as IHC
  • Compatible with Thermal Transfer and UV Laser Slide Printers
  • Validated for use on the PiSmart S2 Twin Hopper Slide Printer
  • Digital-pathology ready
  • Two-step quality control yields flawless, consistent slides
  • Dependable paint ensures print withstands processing
  • Precision German manufacturing
  • 72 slides per 1/2 gross, 10 gross/case
  • 90 degree corners
  • Available in 9 colors

Specifications

Length (Metric) 76 mm
Material Soda Lime Glass
Precleaned Yes
Sterility Non-sterile
Type Adhesion Slide
Thickness (Metric) 1 mm
Width (Metric) 26 mm
Edges 90°, Ground
Frosted 1 End, 1 Side
Color Blue
Corner Style 90°
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.