Learn More
StatLab KT3+ Premium Adhesion Microscope Slides with Clipped Corners

Description
- Hydrophobic coating, the section jumps on the slide
- High adhesion, great for routine histology staining, as well as IHC
- Compatible with Thermal Transfer and UV Laser Slide Printers
- Validated for use on the PiSmart S2 Twin Hopper Slide Printer
- Digital-pathology ready
- Two-step quality control yields flawless, consistent slides
- Dependable paint ensures print withstands processing
- Precision German manufacturing
- 72 slides per 1/2 gross, 10 gross/case
- 45 degree corners
- Available in 9 colors
Specifications
Specifications
| Length (Metric) | 76 mm |
| Precleaned | Yes |
| Sterility | Non-sterile |
| Material | Soda Lime Glass |
| Width (Metric) | 26 mm |
| Edges | 90°, Ground |
| Frosted | 1 End, 1 Side |
| Type | Adhesion Slide |
| Thickness (Metric) | 1 mm |
| Color | Blue |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.