Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Kut-Gard™ Aramid Fiber Cut-Resistant Sleeves

Catalog No. 19100925 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Length (English):
12 in.
14 in.
18 in.
Size:
Standard
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Size
19-100-925 14 in. Standard
19-100-525 - Standard
19-816-920 12 in. Standard
19-013-558 18 in. Standard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-100-925 Supplier PIP™ Supplier No. 10KS14TO
Add to Cart
Add to Cart
This item is not returnable. View return policy

Used for advanced manufacturing, glass operations, metal stamping, sheet metal, automotive, electrical and light heat applications

  • Made of 100% aramid fibers brand fiber
  • Provides high tensile strength relative to its weight - up to five times stronger than steel
  • Offers heat protection
  • Excellent protection for the wrists and arms
  • Aramid fibers will not melt, ignite or conduct electricity
  • Double-ply for added protection
  • Optional thumb hole holds sleeve in proper position

Compliance

ANSI™ Level 3 cut protection; EN Level 4 cut protection

Specifications

Product Type Cut-resistant Sleeve
Size Standard
Material Dupont™ Kevlar™ aramid fibers
Color Yellow
Sterility Non-sterile
Style Ambidextrous
Disposable Reusable
Closure Type Elastic Ends
Seam Type Seamless
Cut Resistance Rating Level 4
Cuff Style Knit
Latex Free Yes
For Use With (Application) Glass operations, Metal stamping, sheet Metal, automotive, food applications, electrical and light heat applications
Length (English) 14 in.
Length (Metric) 35.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.