Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Kut-Gard™ Aramid Fiber Gloves, Double-Sided PVC Dot Grip
GSA_VA

Catalog No. 19100523 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Length (English):
9 in.
10 in.
10.5 in.
11 in.
Length (Metric):
22.9 cm
25.4 cm
26.7 cm
27.9 cm
Size:
Small
Medium
Large
X-Large
Glove Cuff Color:
Green
Red
White
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric) Size Glove Cuff Color
19-100-523 11 in. 27.9 cm X-Large Green
19-100-522 9 in. 22.9 cm Small White
19-100-521 10 in. 25.4 cm Medium Red
19-100-520 10.5 in. 26.7 cm Large Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-100-523 Supplier PIP™ Supplier No. 08K300PDD/XL
  • $183.00
    $83.65 / Dozen of 12

    Save $99.35

    54% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $1,906.00
    $872.65 / Case of 12 DZ

    Save $1,033.35

    54% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Aramid fiber cut-resistant gloves feature high tensile strength and will not melt, ignite or conduct electricity. PVC dotted coating provides durable resistance and barrier protection against petrochemicals, oils and grease.

Used in the automotive industry, light heat applications, glass operations and metal stamping

  • Aramid fibers will not melt, ignite or conduct electricity
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Ambidextrous pattern
  • Can be used as gloves or glove liners
  • Color-coded cuff hems for easy size identification

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Construction Seamless Knit
Coating Material PVC Dots (2 Sides)
Color Blue, Yellow
Cut Resistance Rating ANSI A3
Hand Ambidextrous
Latex Free Yes
Material Aramid Fiber
Product Type Cut-resistant Gloves
Size X-Large
For Use With (Application) Glass handling, canning and bottling, sheet Metal handling, recycling and automotive applications
Glove Cuff Color Green
Glove Cuff Style Elasticated
Hem Color Green
Model 08-K300PDD/XL
Series Kut-Gard™ 08-K300PDD
Yarn Gauge 7
Length (English) 11 in.
Length (Metric) 27.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.