Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Kut-Gard™ Aramid Fiber Gloves, Medium-Weight

Catalog No. 19100906 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Length (English):
9 in.
10 in.
10.5 in.
11 in.
Length (Metric):
22.9 cm
25.4 cm
26.7 cm
27.9 cm
Size:
Small
Medium
Large
X-Large
Glove Cuff Color:
Green
Red
White
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric) Size Glove Cuff Color
19-100-906 9 in. 22.9 cm Small White
19-100-517 10.5 in. 26.7 cm Large Yellow
19-100-519 11 in. 27.9 cm X-Large Green
19-100-518 10 in. 25.4 cm Medium Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-100-906 Supplier PIP™ Supplier No. 07K300/S
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Aramid fiber gloves provide a comfortable and enduring protection against heat, cuts, lacerations and abrasions.

  • Aramid fiber provides high tensile strength relative to its weight and up to five times stronger than steel
  • Ideal for use in the automotive industry, light heat applications, glass operations and metal stamping
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Ambidextrous pattern
  • Can be used as gloves or glove liners
  • Color-coded cuff hems for easy size identification

Specifications

Construction Seamless Knit
Coating Material Uncoated
Color Yellow
Cut Resistance Rating ANSI A3
Hand Ambidextrous
Latex Free Yes
Material Aramid Fiber
Product Type Cut-resistant Gloves
Size Small
For Use With (Application) Automotive industry, light heat applications, glass operations and metal stamping
Glove Cuff Color White
Glove Cuff Style Elasticated
Model 07-K300/S
Series Kut-Gard™ 07-K300
Yarn Gauge 7
Length (English) 9 in.
Length (Metric) 22.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.