Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Protective Industrial Products Kut Gard™ Cane Mesh Sleeve

Catalog No. 19046512 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Width (English):
12 in.
13 in.
14 in.
15 in.
16 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Width (English)
19-046-512 Small 12 in.
19-046-513 Medium 13 in.
19-046-514 Large 14 in.
19-046-515 X-Large 15 in.
19-046-516 2X-Large 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-046-512 Supplier Protective Industrial Products Supplier No. 306775B/S
Add to Cart
Add to Cart
This item is not returnable. View return policy

2-Ply Nylon Cane Mesh Sleeve

  • Excellent protection against chemicals, snags and abrasions
  • Exceptional comfort, lightweight, breathable, and shrink resistant
  • 2-Ply construction for added protection
  • Hook and loop closure for a snug, secure fit

Specifications

Product Type Protective Sleeve
Size Small
Material Cane Mesh
Color Black
Sterility Non-sterile
Style Wrap
Disposable Reusable
Closure Type Hook and Loop
Seam Type Mesh
Latex Free No
Certifications/Compliance ANSI A4
Length (English) 7 in.
Length (Metric) 17.78 cm
Width (English) 12 in.
Width (Metric) 30.48 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.