Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Protective Industrial Products Kut Gard™ Dyneema™ Blended Sleeve

Catalog No. 19046511 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Length (English):
18 in.
22 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-046-511 22 in.
19-046-510 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-046-511 Supplier Protective Industrial Products Supplier No. 2021DACPBP22THPT
Add to Cart
Add to Cart
This item is not returnable. View return policy

Single-Ply ACP/Dyneema™ Blended Sleeve with Smart-Fit™ and Thumb Hole

  • Smart-Fit™ technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
  • Proprietary ACP Technology and Dyneema™ blend provides excellent protection against cuts, lacerations and abrasions
  • Exceptional comfort and fit, will fit comfortably over clothing or directly on the arm
  • Elasticized plush-top adds comfort and helps keep the sleeve from sliding down the arm
  • Form fit from top to bottom so it stays up on the arm making it far less prone to sliding down the arm eliminating the need for Elastic or Velcro top in most applications
  • Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity
  • Superior washability, can be washed repeatedly in Chlorine Bleach and caustic detergents to remove dirt, odor, grease, oil, and bacteria
  • Will retain its shape and stretch even after repeated washings
  • 100% silicone free
  • Meets FDA and USDA food handling requirements

Specifications

Size Large
Product Type General Purpose Sleeve
Construction 2 x 1 Knit
Material ACP, Dyneema
Color Gray
Sterility Non-sterile
Disposable Reusable
Closure Type Elastic Ends
Seam Type Seamless
Cuff Style Thumb Hole
Latex Free No
For Use With (Application) Industrial Applications and Food Processing
Certifications/Compliance ANSI A4
Length (English) 22 in.
Length (Metric) 55.88 cm
Width (English) 4 in.
Width (Metric) 10.16 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.