Learn More
Description
- Naturally occurring non-essential amino acid
- Contains sulfur and is closely related to cystine
- Utilized to manufacture L-glutathione and L-taurine
- Used in producing antioxidants
- Promotes healing of severe burns and fat burning
- Helps build muscle and promotes the activity of white blood cells
- Precursor in the food, pharmaceutical, and personal care industries
Specifications
Specifications
| Melting Point | 213°C to 235°C (decomposition) |
| Boiling Point | 293.9°C (760 mmHg(literature)) |
| pH | 4 to 8 (5% aq. soln.) |
| Color | White |
| Packaging | Glass |
| Density | 1.334 g/cm³(lit.) |
| Quantity | 5 g |
| Grade | Biochemical |
| Chemical Name or Material | L-Cysteine |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.