Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ L-Rod Spill Berm

Catalog No. 19666516 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
675 gal.
1010 gal.
1350 gal.
1520 gal.
2695 gal.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-666-516 1350 gal.
19-666-515 1010 gal.
19-666-517 1520 gal.
19-666-518 2695 gal.
19-666-519 675 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-666-516 Supplier Brady™ Supplier No. LROD102012

RF welded construction made of chemical and hydrocarbon resistant polyester

  • Fully collapsible, and can be rapidly deployed
  • Aluminum L-Rods support berm walls, but are easily folded to allow for entry/exit of vehicles or machinery
  • Easy to clean and maintain, re-usable

Specifications

Color Black
Capacity (English) 1350 gal.
Capacity (Metric) 5110 L
Material PVC, XR-5 Geomembranes
Type L-Rod Spill Berm
Length (English) 10 ft.
Length (Metric) 3.4 m
Width (English) 20 ft.
Width (Metric) 6.0 m
Height (English) 12 in.
Height (Metric) 30.4 cm
Weight (English) 73 lb.
Weight (Metric) 33.1 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.