Learn More
Masterflex™ L/S™ Peroxide-Cured Silicone Precision Pump Tubing
Description
Excellent biocompatibility for a wide range of applications
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock — most formulations and sizes available to ship same day
- Economical tubing with a longer tubing life
Order Info
Sold in 7.6m (25 ft.) lengths
Specifications
Specifications
| Certifications/Compliance | USP Class VIFDA 21 CFR 177.2600 Exceeds 3 A sanitary standards European Pharmacopoeia (EP) |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.19 in. |
| Diameter (Metric) Inner | 4.8 mm |
| Material | Silicone |
| Diameter (English) Outer | 0.98 in. |
| Diameter (Metric) Outer | 25 mm |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 760 cm |
| For Use With (Application) | Pharmaceutical, Biotechnology, Peristaltic Pumping and Food Applications |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.