Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ L/S™ PharMed™ BPT 2-Stop Precision Pump Tubing

Catalog No. NC9665776
Encompass
Change view
Click to view available options
Tubing Size:
14
16
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tubing Size
NC9665776 16
NC9588141 14
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. NC9665776 Supplier Masterflex™ Supplier No. MFLX9611416/DEL

Protect your light-sensitive samples

Masterflex™ Tubing Links for FH15 and FH30 Peristatlic Pumps are precision-extruded to provide optimum performance for flow accuracy and repeatability.

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery

Specifications

Certifications/Compliance USP Class VI, FDA 21 CFR 177.2600, European Pharmacopoeia (EP)
Description FH15 and FH30 Tubing Links
Diameter (English) Inner 1/8 in.
Diameter (Metric) Inner 3.2 mm
Material Thermal-set Rubber, Viton B (67% fluorine)
For Use With FH15 or FH30 pump systems
For Use With (Application) Great for tissue and cell work ΓÇö nontoxic and nonhemolytic. Long service life minimizes risk of fluid exposure; reduces tubing costs and pump downtime. Opaque to UV and visible light to protect light-sensitive fluids. Low gas permeability. High-pressure (100 psi) version available.
Min. Operating Temperature (English) -60°F
Min. Operating Temperature (Metric) -51°C
Resistance Properties Acids, Alkalies
Tubing Size 16
Flow Rate 11 to 54mL/min.
Sterilization Method Sterilize by ETO, autoclave, or gamma radiation up to 2.5 Mrad. Repeated autoclaving will not affect overall life.
Includes 8 tubing links/pack
Gas Permeability CO2: 1200; H2: ----; O2: 200; N2: 80
Limitations Potential leaching of USP mineral oil or blend material.
Color Opaque Beige
Maximum Pressure 2 bar
Vacuum Level Good
Max. Operating Temperature (English) 270°F
Max. Operating Temperature (Metric) 132°C
Product Type Pharmed BPT Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.