Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ L-Shaped 2-Way Tubing Connector
SCI_ED

Catalog No. S41770 Shop All Eisco Products
Change view
Click to view available options
Diameter (English) Inner:
0.19 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner
S41770 0.19 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S41770 Supplier Eisco™ Supplier No. CH0765H
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

L-Shaped 2-Way Tubing Connector provides leak-proof tubing arrangements.

  • Made of high quality, rigid polypropylene
  • Autoclavable
  • Resistant to solvents, gases and acids
  • L-Shaped two way tubing connector

Warranty and Services

1 year limited manufacturer warranty

Specifications

Certifications/Compliance No
Autoclavable Autoclavable
Diameter (English) Inner 0.19 in.
Diameter (Metric) Inner 5 mm
Material Polypropylene
Diameter (English) Outer 0.23 in.
Diameter (Metric) Outer 6 mm
Overall Length (English) 2 in.
Overall Length (Metric) 5 cm
Thickness (Metric) 1 mm
For Use With Hose
For Use With (Application) Connecting lab equipment
Packaging Quantity 1
Sterility Non-sterile
Width (Metric) 5 cm
Height (Metric) 5 cm
Color Clear
Hardness Hard
Flexibility Not Flexible
Product Type L-shaped
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.